Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Cover, Plastic, 54inx108in, Wht, PK12

  • Mfr # 112000

  • Zoro # G7457816


product price: $41.69
/pk 12, $3.47/ea

Key Features

Color
White
Basic Foodware Material
Plastic
Food Service Disposables Grouping
Table Cover
Width
54 in
Length
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112000
Zoro #
G7457816
UPC #
076455277007
Country of Origin
China

Dimensions

Width
54 in
Length
9 ft
Overall Length
9 ft

Details

Color
White
Basic Foodware Material
Plastic
Food Service Disposables Grouping
Table Cover
Disposable Foodware Shape
Rectangular
Item
Disposable Table Cover
Material
Plastic
Disposable Foodware Color
White
Shape
Rectangle
FSC Certified
No
BPI Certified
No
Compostable
Not Compostable
SFI Certified
No
Product Type
Tablecloth
USDA Certified Bio-based Products
No
Recyclable
No
Standards
No
Disposable Utensil Type
Tablecloth
Label Shape
Rectangle

Description

Disposable Table Cover, BPI Certified No, Color White, Compostable Not Compostable, Diameter Not Applicable, FSC Certified No, Length 9 ft, Material Plastic, Recyclable No, SFI Certified No, Label Shape Rectangle, Standards No, USDA Certified Bio-based Products No, Width 54 in, Disposable Utensil Type Tablecloth, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.