Zoro Homepage

Tablet Sleeve, Cotton, Poly, Black

  • Mfr # 30070L

  • Zoro # G712219384


product price: $12.19
/ea
Sold in multiples of 50 for $609.50

Key Features

Color
Black
Material
Cotton, Poly
Features
Secures Into A 3 Ring Binder, Separate Pocket for Wireless Stylus or Pen
Overall Width
12 1/2 in
Overall Height
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30070L
Zoro #
G712219384
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 1/2 in
Overall Height
1/64 in
Overall Depth
9 3/4 in

Details

Item
Tablet Case
Color
Black
Material
Cotton, Poly
Features
Secures Into A 3 Ring Binder, Separate Pocket for Wireless Stylus or Pen
Product Type
Tablet Case
Number of Outside Pockets
0
Number of Inside Pockets
1
Compatible Series
Universal
Compatible Brand
Universal

Description

Material Cotton, Poly, Color Black, Tablet Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.