Tacky Floor Mat, Polyethylene, 3.18mm Thick, 24 in W x 45 in L, White, 30, 4 PK

  • Mfr # 2UYC6

  • Zoro # G2845972


product price: $99.39
/pk 4, $24.85/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Length
45 in
Antimicrobial
No
Mat Thickness
3.18mm
Sheets Remaining Indicator
Numbered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UYC6
Zoro #
G2845972
UPC #
715411700752
Country of Origin
Korea, Republic of

Dimensions

Overall Width
24 in
Overall Length
45 in
Mat Thickness
3.18mm
Overall Thickness
3.18 mm
Sheet Thickness
1.5 mil
Sheet Width
24 in
Sheet Length
45 in

Details

Item
Tacky Floor Mat
Mat Color
White
Material
Polyethylene
Antimicrobial
No
Sheets Remaining Indicator
Numbered
Brake Fluid Resistant
No
Sheet Material
Polyethylene Film
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Sheet Pad Backing Color
Clear
Reusability
Single-Use
Sheets Numbered
Yes
For Surface Type
Low Profile Surfaces
Number of Sheets
30
Sheet Color
White
Framed Included
No
Tacky Mat Type
Tacky Floor Mat
Backing Characteristics
Adhesive
Mat Backing Material
Polyethylene

Description

Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color White, Backing Characteristics Adhesive, For Surface Type Low Profile Surfaces, Framed Included No, Number of Sheets 30, Overall Length 45 in, Overall Thickness 3.18 mm, Overall Width 24 in, Reusability Single-Use, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.