Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, 6 1/4 in Height, 3 in Width

  • Mfr # 43Z236

  • Zoro # G5228964


product price: $41.15
/pk 100, $0.41/ea

Key Features

Sign Material
Cardstock
Legend
To Use Fire Extinguisher
Width
3 in
Height
6 1/4 in
Sign Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43Z236
Zoro #
G5228964
UPC #
846642047795
Country of Origin
China

Dimensions

Width
3 in
Height
6 1/4 in
Mounting Hole Dia.
3/8 in

Details

Item
Tag
Sign Material
Cardstock
Legend
To Use Fire Extinguisher
Sign Shape
Rectangular
Sign Background Color
White
Printed Language
English
Legend Color
Red
Reverse Side Legend
Fire Extinguisher Inspection Record
Legend/Background Color
White/Red; Black/White
Legend Style
Text
Header
To Use Fire Extinguisher
Write on Surface
Yes
Header Legend Color
White
Subject Matter
Fire Extinguisher
Tag Color
White
Application
Indoor/Outdoor
Header Wording (Reverse Side)
No Header
Tag Shape
Rectangle
Number of Tags
100
Preprinted Legend (Reverse Side)
Fire Extinguisher Inspection Record
Header Wording
No Header
Lamination Type
Not Laminated
Tag Material
Cardstock
Preprinted Legend
To Use Fire Extinguisher
Number of Ties Included
0
Mounting Hole Reinforcement Type
No Grommet
Package Type
Dispenser Roll

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.