Zoro Homepage

Tag, 9 in Height, 4 in Width, English

  • Mfr # 3XDA9

  • Zoro # G4900935


product price: $19.69
/pk 10, $1.97/ea

Key Features

Header
No Header
Legend
Maintenance Employee Inside
Width
4 in
Height
9 in
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XDA9
Zoro #
G4900935
UPC #
846642048181
Country of Origin
China

Dimensions

Width
4 in
Height
9 in
Mounting Hole Size
5/16 in

Details

Item
Tag
Header
No Header
Legend
Maintenance Employee Inside
Printed Language
English
Legend Color
Black
Tag Material
Polyester
Write on Surface
No
Language
English
Shape
Rectangular
Legend Style
Text
Background Color
Yellow
Reverse Side Legend
Maintenance Employee Inside
Subject Matter
Door Knob Hanger
Tag Color
Yellow
Material
Polyester
Legend/Background Color
Black/Yellow
Moisture Resistant
Yes
Sign Legend
Maintenance Employee Inside
Corrosion Resistant
No
Sign Header Background Color
Yellow
Legend Same on Both Sides
Yes
Tear Resistant
No
Glow In The Dark
No
Number of Tags
10
Sign Header
No Header
Safety Tag Legend - Back Side
Maintenance Employee Inside
Chemical Resistant
No
Sign Header Background Color - Back Side
Yellow
Sign Header -Back Side
Maintenance Employee Inside
Safety Tag Package Style
Bag
Grommet Material
No Grommet
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Tag Shape
Rectangle
Lamination Type
Not Laminated
Header Wording (Reverse Side)
No Header
Preprinted Legend (Reverse Side)
Maintenance Employee Inside
Header Wording
No Header
Preprinted Legend
Maintenance Employee Inside
Package Type
Bag
Mounting Hole Reinforcement Type
No Grommet
Number of Ties Included
0

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 9 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 5/16 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.