Tag, Emergency Shower & Eye Wash Test, Cardstock, 7 in H x 4 in W, White, Rectangle, 100 PK

  • Mfr # 20TH12

  • Zoro # G5716085


product price:  $65.19
/pk 100, $0.65/ea

Key Features

Material
Cardstock
Color
White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20TH12
Zoro #
G5716085
UPC #
754473867256
Country of Origin
China

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
12 in

Details

Item
Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Reverse Side Legend
Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag
Language
English
Write on Surface
Yes
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Includes
Attachment Strings
Header
Emergency Shower & Eye Wash Test Record
Header Legend Color
White
Legend Color
Green
Legend
Emergency Shower and Eye Wash Test Record Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag
Shape
Rectangular
Legend/Background Color
Green/White
Header Background Color
Green
Tie Material
Cotton
Background Color
White
Product Type
Tag
Subject Matter
Emergency Shower & Eye Wash Test
Printed Language
English
Tag Material
Cardstock
Tag Color
White
Lamination Type
Not Laminated
Package Type
Bag
Header Wording (Reverse Side)
No Header
Preprinted Legend
Emergency Shower and Eye Wash Test Record Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag
Header Wording
No Header
Fastener Type
Wire
Number of Ties Included
100
Mounting Hole Reinforcement Type
Metal
Preprinted Legend (Reverse Side)
Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag
Number of Tags
100

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.