Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Fire Extinguisher Recharge & Maintenance Record, 5 3/4 in W x 3 in H, Polyester, White, PK25

  • Mfr # 2RMX5

  • Zoro # G3303431


product price: $14.25
/pk 25, $0.57/ea

Key Features

Material
Polyester
Color
White
Height
3 in
Width
5 3/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RMX5
Zoro #
G3303431
UPC #
190735450253
Country of Origin
China

Dimensions

Height
3 in
Width
5 3/4 in
Hole Size
3/8 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
6.6 in

Details

Material
Polyester
Color
White
Tag Shape
Rectangle
Header Legend Color
White
Legend Color
black
Header
Fire Extinguisher Rechard & Maintenance Record
Item
Tag
Legend Same on Both Sides
No
Write on Surface
Yes
Header Background Color
Red
Background Color
White
Language
English
Reverse Side Legend
Inspect This Extinguisher Carefully Before Signing Inspection Record. Do Not Break Seal Except In Case Of Emergency Or To Recharge Or Inspect Contents. Maintenance Record Date By
Tag Color
White
Shape
Rectangle
Legend Style
Text
Grommet Material
Metal
Legend
Instructions Attach This Tag To Fire Extinguisher. Re-Charging And Maintainance Records Are To Be Entered By The Person Performing Such. Water Types - Inspection Check Monthly Maintenance Check Yearly. Foam- Inspection Check Monthly Maintenance Check Year
Includes
Nylon Ties
Legend/Background Color
Black and Red/White
No. of Ties Included
25
Tie Material
Nylon
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Subject Matter
Fire Extinguisher
Tag Material
Polyester
Printed Language
English
Preprinted Legend (Reverse Side)
Inspect This Extinguisher Carefully Before Signing Inspection Record. Do Not Break Seal Except In Case Of Emergency Or To Recharge Or Inspect Contents. Maintenance Record Date By
Number of Tags
25
Number of Ties Included
25
Fastener Type
Cable Tie
Header Wording
No Header
Lamination Type
Not Laminated
Preprinted Legend
Instructions Attach This Tag To Fire Extinguisher. Re-Charging And Maintainance Records Are To Be Entered By The Person Performing Such. Water Types - Inspection Check Monthly Maintenance Check Yearly. Foam- Inspection Check Monthly Maintenance Check Year
Package Type
Bag
Mounting Hole Reinforcement Type
Metal
Header Wording (Reverse Side)
No Header

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 3 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.