Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Ladder Inspection, Polyester, 7 in H x 4 in W, White, Rectangle, 10 PK

  • Mfr # 20TH04

  • Zoro # G5711517


product price: $29.29
/pk 10, $2.93/ea

Key Features

Material
Polyester
Color
White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TH04
Zoro #
G5711517
UPC #
754473865030
Country of Origin
China

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Fastener Attachment Length
6.6 in
Mounting Hole Size
3/8 in

Details

Material
Polyester
Item
Tag
Color
White
Tag Shape
Rectangle
Legend Style
Text
Shape
Rectangular
Includes
Nylon Fasteners
Withstand Pull Force
80 lbf
Header Legend Color
White
Header
Ladder Inspection
Language
English
Write on Surface
Yes
Legend Color
Red
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Background Color
Red
Legend/Background Color
Red/white
Tie Material
Nylon
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
White
Laminated
Yes
Legend
Ladder Inspection I.D. No./Date/By
Reverse Side Legend
I.D. No./Date/By
Product Type
Tag
Tag Material
Polyester
Printed Language
English
Tag Color
White
Subject Matter
Ladder Inspection
Number of Ties Included
10
Preprinted Legend (Reverse Side)
I.D. No./Date/By
Number of Tags
10
Header Wording (Reverse Side)
No Header
Material Properties
Laminated
Lamination Type
Laminated
Fastener Type
Cable Tie
Preprinted Legend
Ladder Inspection I.D. No./Date/By
Mounting Hole Reinforcement Type
Metal
Header Wording
No Header
Package Type
Bag

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.