Zoro Homepage

Tag, Paper, 3 1/8 in Width, 6 1/4 in Height, , 1000 PK

  • Mfr # 1HAB8

  • Zoro # G2757413


product price: $63.55
/pk 1000, $0.06/ea

Key Features

Material
Paper
Height
6 1/4 in
Width
3 1/8 in
Color
Black, Red
Legend Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HAB8
Zoro #
G2757413
UPC #
190735401538
Country of Origin
China

Dimensions

Height
6 1/4 in
Width
3 1/8 in
Length
6-1/4"

Details

Item
Tag
Legend
Danger
Material
Paper
Color
Black, Red
Legend Color
Black, Red
Tag Material
Paper
Tag Color
Red
Product Type
Tag
Tag Shape
Rectangle
Subject Matter
Danger
Preprinted Legend
Danger

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 11.9 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording Danger, Height 6 1/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 1/4 in, Number of Tags 1,000, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.