Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag Protector, 10-1/8"H x 6-1/8"W, PK100

  • Mfr # 45TU92

  • Zoro # G5007287


product price: $120.99
/pk 100, $1.21/ea
Free Shipping & Returns

Key Features

Material
PVC
Width
6 1/8 in
Height
10 1/8 in
Thickness
10 mil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45TU92
Zoro #
G5007287
UPC #
190735904008
Country of Origin
China

Dimensions

Width
6 1/8 in
Height
10 1/8 in
Thickness
10 mil
Overall Width
6 1/8 in
Overall Height
10 1/8 in

Details

Item
Tag Protector
Material
PVC
Color
Clear
Product Type
Tag Protector
Document Loading
Top

Description

Tag Protector, Color Clear, Material PVC, Height 10 1/8 in, Width 6 1/8 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.