Tag, Repair, Cardstock, 3 in H x 5 3/4 in W, Yellow, Rectangle, 100 PK

  • Mfr # 2RMV6

  • Zoro # G2602415


product price:  $12.89
/pk 100, $0.13/ea

Key Features

Material
Cardstock
Color
Yellow
Height
3 in
Width
5 3/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RMV6
Zoro #
G2602415
UPC #
190735450086
Country of Origin
China

Dimensions

Height
3 in
Width
5 3/4 in
Hole Size
5/16 in
Fastener Attachment Length
6.6 in
Mounting Hole Size
5/16 in

Details

Material
Cardstock
Color
Yellow
Tag Shape
Rectangle
Background Color
Yellow
Item
Tag
Header
Repair Orders
Tag Color
Yellow
Write on Surface
Yes
Shape
Rectangle
Header Legend Color
Yellow
Legend Same on Both Sides
No
Legend Color
black
Legend Style
Text
Header Background Color
Black
Language
English
Legend/Background Color
Black/Yellow
No. of Ties Included
100
Indoor/Outdoor Usage
Indoor
Product Type
Tag
Tie Material
Cotton
Tag Material
Cardstock
Subject Matter
Repair
Printed Language
English
Package Type
Bag
Number of Tags
100
Header Wording (Reverse Side)
No Header
Number of Ties Included
100
Preprinted Legend
Repair
Mounting Hole Reinforcement Type
Metal
Header Wording
No Header
Lamination Type
Not Laminated
Fastener Type
Cable Tie

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 3 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.