Tag, Repair, Cardstock, 5 3/4 in H x 2 7/8 in W, Orange, Rectangle, 100 PK

  • Mfr # 3VCX8

  • Zoro # G4060917


product price:  $19.85
/pk 100, $0.20/ea

Key Features

Material
Cardstock
Color
Orange
Height
5 3/4 in
Width
2 7/8 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VCX8
Zoro #
G4060917
UPC #
-
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
2 7/8 in
Mounting Hole Size
5/16 in
Fastener Attachment Length
12 in

Details

Material
Cardstock
Color
Orange
Tag Shape
Rectangle
Header Background Color
Orange
Background Color
Tan
Header
Repair Tag
Header Legend Color
Black
Legend/Background Color
Tan
Legend Style
Text
Language
English
Item
Tag
Write on Surface
Yes
Legend Color
black
Legend
Repair Tag
Tag Color
Orange
Shape
Rectangle
Indoor/Outdoor Usage
Indoor
Product Type
Tag
Printed Language
English
Tag Material
Cardstock
Subject Matter
Repair
Tie Material
Cotton
Serialization
00001
Preprinted Legend
Repair Tag
Mounting Hole Reinforcement Type
Metal
Lamination Type
Not Laminated
Header Wording
No Header
Package Type
Bag
Fastener Type
Wire
Number of Ties Included
100
Header Wording (Reverse Side)
No Header
Number of Tags
100

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.