Zoro Homepage

Tag, Scaffold, Polyester, 3 in H x 5 3/4 in W, White, Rectangle, 10 PK

  • Mfr # 8RJ77

  • Zoro # G4584124


product price: $18.69
/pk 10, $1.87/ea

Key Features

Material
Polyester
Color
White
Height
3 in
Width
5 3/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8RJ77
Zoro #
G4584124
UPC #
754473864392
Country of Origin
China

Dimensions

Height
3 in
Width
5 3/4 in
Hole Size
3/8 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
6.6 in

Details

Material
Polyester
Item
Tag
Color
White
Tag Shape
Rectangle
Header Background Color
Green
Includes
(10) Nylon Fasteners
Withstand Pull Force
50 lbf
Tag Material
Polyester
No. of Ties Included
10
Legend
Date By
Laminated
Yes
Tag Color
White
Background Color
White
Reverse Side Legend
Date By
Legend Same on Both Sides
Yes
Language
English
Legend Color
White
Header
Scaffold Inspection
Legend/Background Color
Green/White
Write on Surface
Yes
Legend Style
Text
Indoor/Outdoor Usage
Indoor
Header Legend Color
White
Tie Material
Nylon
Shape
Rectangular
Product Type
Tag
Subject Matter
Scaffold
Printed Language
English
Material Properties
Laminated
Fastener Type
Cable Tie
Header Wording
No Header
Number of Ties Included
10
Preprinted Legend (Reverse Side)
Date By
Preprinted Legend
Date By
Header Wording (Reverse Side)
No Header
Lamination Type
Not Laminated
Mounting Hole Reinforcement Type
Metal
Package Type
Bag
Tag Finish
Laminated
Number of Tags
10

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 3 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.