Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, White, 5-3/4 in H, 2-7/8 in W, PK25

  • Mfr # 30ZC76

  • Zoro # G6093087


product price: $6.15
/pk 25, $0.25/ea

Key Features

Header
Fire Extinguisher Inspection Tag
Material
Polyester
Width
2 7/8 in
Height
5 3/4 in
Subject Matter
Fire Extinguisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30ZC76
Zoro #
G6093087
UPC #
619021382486
Country of Origin
China

Dimensions

Width
2 7/8 in
Height
5 3/4 in
Hole Size
5/16 in
Fastener Attachment Length
12 in
Mounting Hole Size
5/16 in

Details

Header
Fire Extinguisher Inspection Tag
Material
Polyester
Subject Matter
Fire Extinguisher
Language
English
Shape
Rectangular
Header Background Color
Red
Legend
Last Hydro. Test or Purchase Date___Inspection Good for One Year From Date Shown. Inspection Record Date___Initials___ Consult extinguisher instructions for service recommendations. Contact service company.
Background Color
White
Legend/Background Color
Black, White/Red, White
Write on Surface
Yes
Includes
12 in 26 ga Wire Attached
Header Legend Color
White
Legend Color
black
Legend Style
Text
Reverse Side Legend
Do Not Remove This Tag. If Extinguisher is In Cabinet, Other Side of Tag Must Be Visible
Item
Tag
Indoor/Outdoor Usage
Indoor
Tie Material
Wire
Tag Color
White
Product Type
Tag
Package Type
Bag
Tag Material
Polyester
Number of Ties Included
25
Lamination Type
Not Laminated
Mounting Hole Reinforcement Type
Metal
Tag Shape
Rectangle
Header Wording (Reverse Side)
No Header
Preprinted Legend (Reverse Side)
Do Not Remove This Tag. If extinguisher is in cabinet, other side of tag must be visible
Header Wording
No Header
Fastener Type
Wire
Number of Tags
25
Preprinted Legend
Last Hydro. Test or Purchase Date___Inspection Good for One Year From Date Shown. Inspection Record Date___Initials___ Consult extinguisher instructions for service recommendations. Contact service company.

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.