Zoro Homepage

Tamper Resistant Rodent Station

  • Mfr # 32J093

  • Zoro # G4703054


product price: $24.15
/ea

Key Features

Disposable
No
Used For
Rodent Control
Trap Style
Bait Box
Overall Length
8 1/2 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J093
Zoro #
G4703054
UPC #
190735463840
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Overall Width
10 in
Overall Height
3 1/4 in
Container Size
2.4 lb
Overall Depth
8 1/2 in

Details

Item
Tamper Resistant Bait Box
Disposable
No
Used For
Rodent Control
Trap Style
Bait Box
Weight
2.4 lb
Color
Black
Material
Metal, Plastic
Form
Bait Box
Category Type
Bait Station
Product Type
Bait Station
Container Type
Box
Targeted Animals
Mice, Rats
Reusable
Yes
Indoor/Outdoor Use
Indoor/Outdoor

Description

Tamper Resistant Bait Box, Product Type Bait Station, Targeted Animals Mice, Rats, Active Ingredients Not Applicable, Form Bait Box, Container Type Box, Container Size 2.4 lb, Overall Height 3 1/4 in, Overall Width 10 in, Overall Depth 8 1/2 in, Includes Not Applicable, Color Black, Dilution Ratio Not Applicable, Indoor/Outdoor Use Indoor/Outdoor, Material Metal, Plastic, Reusable Yes, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.