Zoro Homepage

Tan PEEK Rod Stock 4 ft. L, 3-1/2" Dia.

  • Mfr # 61457104

  • Zoro # G5606997


product price: $3,818.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Tan
Diameter
3-1/2"
Tensile Strength (PSI)
16000
Impact Strength (Lbs.)
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61457104
Zoro #
G5606997
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
3-1/2"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
3 1/2 in dia x 4 ft L
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length
4 ft
Plastic Diameter
3 1/2 in

Details

Item
Rod Stock
Material
PEEK
Color
Tan
Tensile Strength (PSI)
16000
Impact Strength (Lbs.)
0.6
Standards
ASTM F2026, ISO 10993, ISO 9001, UL 94 V-0, USP Class VI
Type
Unfilled
Max. Temp. (F)
480 Degrees F
Min. Temp. (F)
-20 Degrees F
UV Resistant
No
Friction Coefficient
0.32
Grade
Standard
Water Absorption
0.1 %
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
480 Degrees F
Impact Strength Rating
Poor
Tensile Strength
16,000 psi
Temperature Range
-20 Degrees to 480 Degrees F
Machinability
50 %
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Water Absorption Rating
Good
Friction Rating
Slippery
Wear Factor
Excellent
Plastic Hardness
Rockwell M100
Impact Strength
0.6 ft-lb/in
Shape
Rod
Static-Resistant
Not Static-Resistant
Dielectric Strength
480 V/mil
Metal Detectable
Not Metal Detectable
Wear Rate
2.00 x 10^-9 cu mm/N-m
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Shore Hardness
80 Shore D
Rockwell Hardness
100 HRM
Light Transmission
0.01 %
UV-Resistant
Not UV-Resistant
Flexural Modulus
600,000 psi
FDA Compliance
ISO 10993
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded

Description

PEEK Rod, PEEK, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3 1/2 in, Tan, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 480 Degrees F, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.