Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tan PEEK Rod Stock 8 ft. L, 1/4" Dia.

  • Mfr # 6MEK6

  • Zoro # G6875285


product price: $41.89
/ea

Key Features

Material
PEEK
Color
Tan
Length
8 ft.
Diameter
1/4"
Tensile Strength (PSI)
16000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEK6
Zoro #
G6875285
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1/4"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
1/4 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1/4 in dia x 8 ft L
Plastic Length
8 ft
Plastic Diameter Tolerance
+0.003/-0.000 in

Details

Item
Rod Stock
Material
PEEK
Color
Tan
Tensile Strength (PSI)
16000
Max. Temp. (F)
480 Degrees F
Type
Unfilled
Min. Temp. (F)
-20 Degrees F
Standards
ASTM F2026, ISO 10993, ISO 9001, UL 94 V-0, USP Class VI
Water Absorption
0.1 %
Plastic Hardness
Rockwell M100
Grade
Standard
Plastic Hardness Rating
Hard
Machinability
50 %
Shape
Rod
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
Plastic Clarity
Opaque
Tensile Strength
16,000 psi
UV Resistant
No
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Water Absorption Rating
Good
Impact Strength
0.6 ft-lb/in
Friction Coefficient
0.32
Temperature Range
-20 Degrees to 480 Degrees F
Friction Rating
Slippery
Maximum Temperature
480 Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Wear Rate
2.00 x 10^-9 cu mm/N-m
Static-Resistant
Not Static-Resistant
Dielectric Strength
480 V/mil
Scratch-Resistant
Scratch-Resistant
Shore Hardness
80 Shore D
FDA Compliance
ISO 10993
Flexural Modulus
600,000 psi
Rockwell Hardness
100 HRM
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Light Transmission
0.01 %

Description

PEEK Rod, PEEK, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1/4 in, Tan, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 480 Degrees F, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.