Zoro Homepage

Tan PEEK Rod Stock 8 ft. L, 5/8" Dia.

  • Mfr # 67165104

  • Zoro # G5650430


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Tan
Length
8 ft.
Diameter
5/8"
Tensile Strength (PSI)
16000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67165104
Zoro #
G5650430
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
5/8"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
5/8 in dia x 8 ft L
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length
8 ft
Plastic Diameter
5/8 in
Plastic Length Tolerance
+/-0.250 in

Description

PEEK Rod, PEEK, Grade Standard, Plastic Length 8 ft, Plastic Diameter 5/8 in, Tan, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 480 Degrees F, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.