Tanged Helical Insert, Free-Running, 1-1/4"-12 Thrd Sz, 18-8 Stainless Steel

  • Mfr # 3534-1.1/4X1.0D

  • Zoro # G3358232


product price: $3.99
/ea

Key Features

Overall Length
1-1/4 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3534-1.1/4X1.0D
Zoro #
G3358232
UPC #
932651809933
Country of Origin
United Kingdom

Dimensions

Overall Length
1-1/4 in
Thread Size
1-1/4"-12
Drill Bit Size
1-9/32 in
Outside Diameter
1.469 in
Compatible Tap Size
1-1/4"-12
Maximum Hole Diameter
1.1598 in
Tap Sizes
1 1/4-12
Drill Size
1 9/32 in
Length
1.25 in
Free Coil Dia.
1.469 in
Internal Thread Size
1 1/4-12

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Application
For Metal
Type
Free Running
Series
PowerCoil
Manufacturer Location
Globally Sourced

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1 1/4 in, Thread Size 1 1/4 In.-12, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1 1/4 In.-12, Drill Bit Size 1 9/32 in, Maximum Hole Diameter 1.1598 in, Tensile Strength 200,000 psi, Outside Diameter 1.47 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.