Tanged Helical Insert, Free-Running, #1-8 Thrd Sz, 18-8 Stainless Steel
Mfr # 3532-1X1.0D
Zoro # G3440351
product price: $2.75
/eaKey Features
Overall Length
1 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-1X1.0D
Zoro #
G3440351
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
1 in
Thread Size
#1-8
Drill Bit Size
1-1/32 in
Outside Diameter
1.196 in
Compatible Tap Size
#1-8
Maximum Hole Diameter
0.8647 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Application
For Metal
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Agency Compliance
MS122090; NASM122090
Series
PowerCoil
Industry Standards
MS122090, NASM122090
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1 in, Thread Size 1 In.-8, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1 In.-8, Drill Bit Size 1 1/32 in, Maximum Hole Diameter 0.86 in, Tensile Strength 200,000 psi, Outside Diameter 1.2 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.