Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 3532-2GX1.5D

  • Zoro # G3343392


product price: $2.49
/pk 10, $0.25/ea

Key Features

Overall Length
1/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532-2GX1.5D
Zoro #
G3343392
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1/8 in
Thread Size
#2-56
Drill Bit Size
#41
Outside Diameter
0.119 in
Compatible Tap Size
#2-56
Maximum Hole Diameter
0.0667 in
Tap Sizes
2-56
Free Coil Dia.
0.119 in
Length
0.129 in
Internal Thread Size
2-56
Drill Size
#41

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Type
Free Running
Application
For Metal
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Series
PowerCoil
Agency Compliance
MS122135; NASM122135
Manufacturer Location
Globally Sourced
Industry Standards
MS122135, NASM122135

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1/8 in, Thread Size #2-56, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #2-56, Drill Bit Size #41, Maximum Hole Diameter 0.07 in, Tensile Strength 200,000 psi, Outside Diameter 0.12 in, Manufacturer Location Globally Sourced, Industry Standards MS122135, NASM122135

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.