Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 3534-3/8X2.0D

  • Zoro # G3261316


product price:  $4.85
/pk 10, $0.49/ea

Key Features

Overall Length
3/4 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3534-3/8X2.0D
Zoro #
G3261316
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
3/4 in
Thread Size
3/8"-24
Drill Bit Size
25/64 in
Outside Diameter
0.468 in
Compatible Tap Size
3/8"-24
Maximum Hole Diameter
0.3299 in
Tap Sizes
3/8-24
Free Coil Dia.
0.468 in
Length
0.75 in
Internal Thread Size
3/8-24
Drill Size
25/64 in

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Type
Free Running
Application
For Metal
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Series
PowerCoil
Manufacturer Location
Globally Sourced

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/4 in, Thread Size 3/8 In.-24, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 3/8 In.-24, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.33 in, Tensile Strength 200,000 psi, Outside Diameter 0.47 in, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products