Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3534-7/16X1.0D
Zoro # G2849506
product price:Â $5.15
/pk 10, $0.52/eaKey Features
Overall Length
7/16 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3534-7/16X1.0D
Zoro #
G2849506
UPC #
00194484308476
Country of Origin
United Kingdom
Dimensions
Overall Length
7/16 in
Thread Size
7/16"-20
Drill Bit Size
29/64 in
Outside Diameter
0.549 in
Compatible Tap Size
7/16"-20
Maximum Hole Diameter
0.3834 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Tensile Strength (PSI)
200,000 psi
Application
For Metal
Rockwell Hardness
C43-C50
Series
PowerCoil
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 7/16 in, Thread Size 7/16 In.-20, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 7/16 In.-20, Drill Bit Size 29/64 in, Maximum Hole Diameter 0.38 in, Tensile Strength 200,000 psi, Outside Diameter 0.55 in, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.