Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 3532-9/16X1.5D
Zoro # G2731504
product price:Â $4.49
/pk 5, $0.90/eaKey Features
Overall Length
27/32 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3532-9/16X1.5D
Zoro #
G2731504
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
27/32 in
Thread Size
9/16"-12
Drill Bit Size
19/32 in
Outside Diameter
0.694 in
Compatible Tap Size
9/16"-12
Maximum Hole Diameter
0.4723 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Application
For Metal
Series
PowerCoil
Agency Compliance
MS122126; NASM122126
Industry Standards
MS122126, NASM122126
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 27/32 in, Thread Size 9/16 In.-12, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 19/32 in, Maximum Hole Diameter 0.4723 in, Tensile Strength 200,000 psi, Outside Diameter 0.69 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.