Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel
Mfr # 3520-16.00X1.0D
Zoro # G3046635
product price: $0.84
/ea
Sold in multiples of 16 for $13.44
Key Features
Overall Length
16 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3520-16.00X1.0D
Zoro #
G3046635
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
16 mm
Thread Size
M16-2.00
Drill Bit Size
16.50 mm
Outside Diameter
19.6 mm
Compatible Tap Size
M16-2.00
Maximum Hole Diameter
13.843 mm
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Metric
Application
For Metal
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Series
PowerCoil
Thread Pitch
2 mm
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 16 mm, Thread Size M16-2.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M16-2.00, Drill Bit Size 14 mm, Maximum Hole Diameter 13.84 mm, Tensile Strength 200,000 psi, Outside Diameter 19.61 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.