Tanged Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3520-2.50X1.5D
Zoro # G2525756
product price:Â $1.95
/pk 10, $0.20/eaKey Features
Overall Length
3.75 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3520-2.50X1.5D
Zoro #
G2525756
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
3.75 mm
Thread Size
M2.5-0.45
Drill Bit Size
2.60 mm
Outside Diameter
3.7 mm
Compatible Tap Size
M2.5-0.45
Maximum Hole Diameter
2.0066 mm
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Metric
Application
For Metal
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Series
PowerCoil
Thread Pitch
0.45 mm
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 3.8 mm, Thread Size M2.5-0.45, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M2.5-0.45, Drill Bit Size 2.60 mm, Maximum Hole Diameter 2.01 mm, Tensile Strength 200,000 psi, Outside Diameter 3.71 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.