CAD Drawings

Download CAD Files

Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 3520-8.00X1.5D

  • Zoro # G3423786

CAD Available

product price:  $4.25
/pk 10, $0.43/ea

Key Features

CAD Drawing
Overall Length
12 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3520-8.00X1.5D
Zoro #
G3423786
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
12 mm
Thread Size
M8-1.25
Drill Bit Size
8.30 mm
Outside Diameter
10.35 mm
Compatible Tap Size
M8-1.25
Maximum Hole Diameter
6.6548 mm
Tap Sizes
M8 x 1.25
Length
12 mm
Free Coil Dia.
10.35 mm
Drill Size
8.3mm
Internal Thread Size
M8 x 1.25

Details

CAD Available
Yes
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Metric
Type
Free Running
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Application
For Metal
Series
PowerCoil
Manufacturer Location
Globally Sourced
Thread Pitch
1.25 mm

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 12 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 8.30 mm, Maximum Hole Diameter 6.65 mm, Tensile Strength 200,000 psi, Outside Diameter 10.34 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products