Tanged Helical Insert, Screw-Locking, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3532-10GX2.0DSL
Zoro # G2654714
product price: $3.25
/pk 10, $0.33/ea
Sold in multiples of 10 for $32.50
Key Features
Overall Length
3/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-10GX2.0DSL
Zoro #
G2654714
UPC #
932651806963
Country of Origin
United Kingdom
Dimensions
Overall Length
3/8 in
Thread Size
#10-24
Drill Bit Size
13/64 in
Outside Diameter
0.259 in
Compatible Tap Size
#10-24
Maximum Hole Diameter
0.145 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Rockwell Hardness
C43-C50
Application
For Metal
Tensile Strength (PSI)
200,000 psi
Series
PowerCoil
Agency Compliance
MS21209-C1-20; NASM21209-C1-20
Industry Standards
MS21209-C1-20, NASM21209-C1-20
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 3/8 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #10-24, Drill Bit Size 13/64 in, Maximum Hole Diameter 0.15 in, Tensile Strength 200,000 psi, Outside Diameter 0.26 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.