Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3534-1/4X1.5DSL
Zoro # G2835865
product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 11 for $35.09
Key Features
Overall Length
3/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3534-1/4X1.5DSL
Zoro #
G2835865
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
3/8 in
Thread Size
1/4"-28
Drill Bit Size
17/64 in
Outside Diameter
0.326 in
Compatible Tap Size
1/4"-28
Maximum Hole Diameter
0.2113 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Application
For Metal
Series
PowerCoil
Agency Compliance
MS21209-F4-15; NASM21209-F4-15
Industry Standards
MS21209-F4-15, NASM21209-F4-15
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 3/8 in, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1/4 In.-28, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.21 in, Tensile Strength 200,000 psi, Outside Diameter 0.33 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.