Tanged Helical Insert, Screw-Locking, #2-56 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3532-2GX1.5DSL
Zoro # G3492833
product price: $3.59
/pk 10, $0.36/eaKey Features
Overall Length
1/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-2GX1.5DSL
Zoro #
G3492833
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
1/8 in
Thread Size
#2-56
Drill Bit Size
#41
Outside Diameter
0.119 in
Compatible Tap Size
#2-56
Maximum Hole Diameter
0.0667 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Application
For Metal
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Series
PowerCoil
Agency Compliance
MS21209-C0215; NASM21209-C0215
Manufacturer Location
Globally Sourced
Industry Standards
MS21209-C0215, NASM21209-C0215
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 1/8 in, Thread Size #2-56, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #2-56, Drill Bit Size #41, Maximum Hole Diameter 0.07 in, Tensile Strength 200,000 psi, Outside Diameter 0.12 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.