Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel
Mfr # 3534-3/4X1.0DSL
Zoro # G2978044
product price: $2.55
/eaSold in multiples of 17 for $43.35
Key Features
Overall Length
3/4 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3534-3/4X1.0DSL
Zoro #
G2978044
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
3/4 in
Thread Size
3/4"-16
Drill Bit Size
49/64 in
Outside Diameter
0.901 in
Compatible Tap Size
3/4"-16
Maximum Hole Diameter
0.6823 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Application
For Metal
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Series
PowerCoil
Agency Compliance
MS21209-F1210; NASM21209-F1210
Manufacturer Location
Globally Sourced
Industry Standards
MS21209-F1210, NASM21209-F1210
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 3/4 in, Thread Size 3/4 In.-16, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 3/4 In.-16, Drill Bit Size 49/64 in, Maximum Hole Diameter 0.68 in, Tensile Strength 200,000 psi, Outside Diameter 0.9 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.