Tanged Helical Insert, Screw-Locking, #5-40 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 3532-5GX1.0DSL

  • Zoro # G3461902


product price: $2.79
/pk 10, $0.28/ea
Sold in multiples of 12 for $33.48

Key Features

Overall Length
1/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532-5GX1.0DSL
Zoro #
G3461902
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1/8 in
Thread Size
#5-40
Drill Bit Size
#29
Outside Diameter
0.173 in
Compatible Tap Size
#5-40
Maximum Hole Diameter
0.0979 in

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Rockwell Hardness
C43-C50
Application
For Metal
Tensile Strength (PSI)
200,000 psi
Agency Compliance
MS21209-C0510; NASM21209-C0510
Series
PowerCoil
Industry Standards
MS21209-C0510, NASM21209-C0510
Manufacturer Location
Globally Sourced

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 1/8 in, Thread Size #5-40, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #5-40, Drill Bit Size #29, Maximum Hole Diameter 0.1 in, Tensile Strength 200,000 psi, Outside Diameter 0.17 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.