Tanged Helical Insert, Screw-Locking, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 3532-5/8X1.0DSL
Zoro # G3057013
product price: $4.79
/pk 5, $0.96/eaKey Features
Overall Length
5/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-5/8X1.0DSL
Zoro #
G3057013
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
5/8 in
Thread Size
5/8"-11
Drill Bit Size
21/32 in
Outside Diameter
0.742 in
Compatible Tap Size
5/8"-11
Maximum Hole Diameter
0.5266 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Application
For Metal
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Agency Compliance
MS21209-C1010; NASM21209-C1010
Series
PowerCoil
Industry Standards
MS21209-C1010, NASM21209-C1010
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 5/8 in, Thread Size 5/8 In.-11, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 5/8 In.-11, Drill Bit Size 21/32 in, Maximum Hole Diameter 0.53 in, Tensile Strength 200,000 psi, Outside Diameter 0.77 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.