Tanged Helical Insert, Screw-Locking, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 3532-7/16X1.0DSL
Zoro # G3404581
product price: $1.69
/pk 5, $0.34/ea
Sold in multiples of 16 for $27.04
Key Features
Overall Length
7/16 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-7/16X1.0DSL
Zoro #
G3404581
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
7/16 in
Thread Size
7/16"-14
Drill Bit Size
29/64 in
Outside Diameter
0.551 in
Compatible Tap Size
7/16"-14
Maximum Hole Diameter
0.3602 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Rockwell Hardness
C43-C50
Application
For Metal
Tensile Strength (PSI)
200,000 psi
Series
PowerCoil
Agency Compliance
MS21209-C7-10; NASM21209-C7-10
Manufacturer Location
Globally Sourced
Industry Standards
MS21209-C7-10, NASM21209-C7-10
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 7/16 in, Thread Size 7/16 In.-14, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 7/16 In.-14, Drill Bit Size 29/64 in, Maximum Hole Diameter 0.36 in, Tensile Strength 200,000 psi, Outside Diameter 0.55 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.