Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel

  • Mfr # 3520-16.00X1.5DSL

  • Zoro # G2780057


product price: $1.95
/ea

Key Features

Overall Length
24 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-16.00X1.5DSL
Zoro #
G2780057
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
24 mm
Thread Size
M16-2.00
Drill Bit Size
16.50 mm
Outside Diameter
19.6 mm
Compatible Tap Size
M16-2.00
Maximum Hole Diameter
13.843 mm
Tap Sizes
M16 x 2.00
Drill Size
16.5mm
Free Coil Dia.
19.6 mm
Internal Thread Size
M16 x 2
Length
24 mm

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Application
For Metal
Type
Screw Locking
Agency Compliance
MA3329-168
Series
PowerCoil
Manufacturer Location
Globally Sourced
Industry Standards
MA3329-168
Thread Pitch
2 mm

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 24 mm, Thread Size M16-2.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M16-2.00, Drill Bit Size 0.65 in, Maximum Hole Diameter 13.843 mm, Tensile Strength 200,000 psi, Outside Diameter 19.6088 mm, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products