Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 3520-4.00X2.0DSL

  • Zoro # G2832365


product price: $2.95
/pk 10, $0.30/ea

Key Features

Overall Length
8 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-4.00X2.0DSL
Zoro #
G2832365
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
8 mm
Thread Size
M4-0.70
Drill Bit Size
4.20 mm
Outside Diameter
4.9 mm
Compatible Tap Size
M4-0.70
Maximum Hole Diameter
3.2512 mm

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Application
For Metal
Series
PowerCoil
Agency Compliance
MA3329-204
Manufacturer Location
Globally Sourced
Industry Standards
MA3329-204
Thread Pitch
0.7 mm

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 8 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M4-0.70, Drill Bit Size 4.20 mm, Maximum Hole Diameter 3.25 mm, Tensile Strength 200,000 psi, Outside Diameter 5.59 mm, Manufacturer Location Globally Sourced, Industry Standards MA3329-204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products