Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 3520-8.00X1.5DSL

  • Zoro # G2993146


product price: $3.95
/pk 10, $0.40/ea

Key Features

Overall Length
12 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-8.00X1.5DSL
Zoro #
G2993146
UPC #
932651806857
Country of Origin
United Kingdom

Dimensions

Overall Length
12 mm
Thread Size
M8-1.25
Drill Bit Size
8.30 mm
Outside Diameter
10.35 mm
Compatible Tap Size
M8-1.25
Maximum Hole Diameter
6.6548 mm
Tap Sizes
M8 x 1.25
Drill Size
8.3mm
Free Coil Dia.
10.35 mm
Internal Thread Size
M8 x 1.25
Length
12 mm

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Type
Screw Locking
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Application
For Metal
Series
PowerCoil
Agency Compliance
MA3329-159
Thread Pitch
1.25 mm
Industry Standards
MA3329-159
Manufacturer Location
Globally Sourced

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 12 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 8.30 mm, Maximum Hole Diameter 6.65 mm, Tensile Strength 200,000 psi, Outside Diameter 10.34 mm, Manufacturer Location Globally Sourced, Industry Standards MA3329-159

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products