Tangless Helical Insert, 304 Stainless steel, 100 PK (Discontinued)
- Mfr # 3532-10GX1.0DTL
- Zoro # G3252514
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-10GX1.0DTL
Zoro #
G3252514
UPC #
9326518169789
Country of Origin
United Kingdom
Dimensions
Overall Length
3/16 in
Thread Size
#10-24
Drill Bit Size
13/64 in
Outside Diameter
0.259 in
Compatible Tap Size
#10-24
Tap Sizes
10-24
Details
Item
Tangless Helical Insert
Thread Direction
Right Hand
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Thread Type
Coarse
Tang Style
Tangless
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Tensile Strength (PSI)
200,000
Rockwell Hardness
C43-C50
Type
Free Running
Application
For Metal
Manufacturer Location
Globally Sourced
Description
Tangless Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/16 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size #10-24, Drill Bit Size 13/64 in, Tensile Strength 200,000 psi, Outside Diameter 0.259 in, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.