Zoro Homepage
This item is Discontinued.
Zoro Select Tangless Helical Insert, 304 Stainless steel, 100 PK 3532-8GX1.5DTL

Tangless Helical Insert, 304 Stainless steel, 100 PK (Discontinued)

  • Mfr # 3532-8GX1.5DTL
  • Zoro # G1264706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532-8GX1.5DTL
Zoro #
G1264706
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1/4 in
Thread Size
#8-32
Drill Bit Size
11/64 in
Outside Diameter
0.22 in
Compatible Tap Size
#8-32
Tap Sizes
8-32
Drill Size
11/64 in
Free Coil Dia.
0.22 in
Internal Thread Size
8-32
Length
0.246 in

Details

Item
Tangless Helical Insert
Thread Direction
Right Hand
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Thread Type
Coarse
Tang Style
Tangless
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Tensile Strength (PSI)
200,000
Type
Free Running
Rockwell Hardness
C43-C50
Application
For Metal
Manufacturer Location
Globally Sourced

Description

Tangless Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1/4 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size #8-32, Drill Bit Size 11/64 in, Tensile Strength 200,000 psi, Outside Diameter 0.22 in, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.