Tank Cover, Plastic, White
Mfr # 40271
Zoro # G4776088
product price: $23.69
/eaKey Features
Fits Brand
Universal Fit
For Use With
Universal Fit
Includes
(6) Screws
Material
Plastic
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40271
Zoro #
G4776088
UPC #
091712402718
Country of Origin
China
Dimensions
Size
21-3/16" x 7-7/8"
Overall Width
7 7/8 in
Overall Length
21 3/16 in
Details
Item
Toilet Tank Cover
Fits Brand
Universal Fit
For Use With
Universal Fit
Includes
(6) Screws
Material
Plastic
Color/Finish
White
Color
White
Type
Replacement Tank Cover
Material of Construction
Plastic
Product Type
Toilet Tank Cover
Compatible Product Type
Toilets
Compatible Series
Universal
Compatible Brand
Universal
Compatible SubBrand
Gravity Tanks
Description
Tank Cover, Sub-Category Toilet Repair, For Use With Various American Standard Toilet Tanks, Material Plastic, Size 21-3/16 In. x 7-7/8 In., Color/Finish White, Includes (6) Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.