Shop ZORO SELECT
See all product information
Create Account
Tank Fitting for Cllpsble Lqd Strge Tnk
- Mfr # 1416
- Zoro # G1802258
product price:Â
$
36.15
/ea
Key Features
Color
Silver
Capacity per Shelf
400 lb
Handle Height
41 1/2 in
Cart Shelf Style
Flush
Caster Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1416
- Zoro #
- G1802258
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tank Fitting
- Color
- Silver
- Capacity per Shelf
- 400 lb
- Cart Shelf Style
- Flush
- Caster Material
- Polyolefin
- Gauge
- 10
- Includes
- Electronically Heat Sealed Seam
- Distance Between Shelves
- 20 1/8 in
- Handle Included
- Yes
- Standards
- NSF
- Load Capacity
- 800 lb
- Caster Type
- (2) Rigid, (2) Swivel
- Assembled/Unassembled
- Assembled
- Number of Shelves
- 2
- Finish
- Mill
- Utility Cart Shelf Style
- Flush
- Material
- PVC Coated Nylon
- Utility Cart Item
- Raised Handle Utility Cart
- Electrical Included
- No
- Non-Marking
- No
- Construction
- All Welded Aluminum
- Type
- 2 Tier
Dimensions
- Handle Height
- 41 1/2 in
- Overall Length
- 48 in
- Caster Dia.
- 5"
- Shelf Width
- 19 in
- Caster Width
- 1-1/4"
- Shelf Length
- 39 in
- Top Shelf Height
- 39 in
- Overall Width
- 19 in
- Overall Height
- 39 in
- Overall LxWxH
- 48 in x 19 in x 39 in
- Shelf LxW
- 39 in x 19 in
Description
Tank Fitting, Material PVC Coated Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.