Tank Lever, Brass, Yellow
Mfr # 40049
Zoro # G4782948
product price: $6.89
/eaKey Features
Fits Brand
Universal Fit
For Use With
Universal Fit
Color/Finish
Yellow
Size
8-1/2"
Includes
Brushed Nickel Handle, Plastic Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40049
Zoro #
G4782948
UPC #
091712400493
Country of Origin
Taiwan, Province of China
Dimensions
Size
8-1/2"
Details
Item
Trip Lever
Fits Brand
Universal Fit
For Use With
Universal Fit
Color/Finish
Yellow
Includes
Brushed Nickel Handle, Plastic Nut
Material
Brushed Nickel, Brass
Color
Yellow
Finish
Brass Plated
Type
Tank Levers
Material of Construction
Brushed Nickel, Brass
Product Type
Trip Lever
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Compatible Series
Universal
Compatible Brand
Universal
Description
Tank Lever, Sub-Category Toilet Repair, For Use With Various American Standard Toilet Tanks, Material Brass, Size 8-1/2 In., Color/Finish Yellow, Includes Brushed Nickel Handle, Plastic Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.