Tank Lever, Brass, Yellow
Mfr # 40066
Zoro # G4859327
product price: $3.79
/eaKey Features
Fits Brand
Universal Fit
For Use With
Universal Fit
Material
Brass
Size
8-1/2"
Color/Finish
Yellow/Brass Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40066
Zoro #
G4859327
UPC #
091712400660
Country of Origin
Taiwan, Province of China
Dimensions
Size
8-1/2"
Details
Item
Trip Lever
Fits Brand
Universal Fit
For Use With
Universal Fit
Material
Brass
Color/Finish
Yellow/Brass Plated
Includes
Chrome Handle, Metal Nut
Color
Yellow
Type
Tank Lever
Finish
Brass Plated
Material of Construction
Brass
Product Type
Trip Lever
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Compatible Series
Universal
Compatible Brand
Universal
Description
Tank Lever, Sub-Category Toilet Repair, For Use With Various American Standard Toilet Tanks, Material Brass, Size 8-1/2 In., Color/Finish Yellow, Includes Chrome Handle, Metal Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.