Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-0300-I18
Zoro #
G2122578
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Width
44 in
Outside Length
18 in
Outside Height
18 in
Outside Width
44 in
Overall Length
18 in
Details
Item
Tank Stand
Color
Steel
Material
Steel
Load Capacity
300 gal.
Description
Tank Stand, Overall Length 18 in, Overall Width 44 in, Color Steel, Material Steel, Overall Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.