Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank to Bowl Gasket Kit, 15pcs

  • Mfr # 22UR83

  • Zoro # G6115697


product price: $6.15
/ea

Key Features

Fits Brand
American Standard, Sloan, Zurn
Color/Finish
Black
Includes
(1) Double Seal Rubber Gasket, (2) 5/16 in x 3 in Bolts, (4) Metal Washers, (4) Nuts, (4) Rubber Washers
Material
Rubber, Steel
Type
Closed Coupled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UR83
Zoro #
G6115697
UPC #
190735428931
Country of Origin
China

Dimensions

Size
2 in
Manufacturers Warranty Length
5 Years

Details

Item
Tank to Bowl Kit
Fits Brand
American Standard, Sloan, Zurn
Color/Finish
Black
Includes
(1) Double Seal Rubber Gasket, (2) 5/16 in x 3 in Bolts, (4) Metal Washers, (4) Nuts, (4) Rubber Washers
Material
Rubber, Steel
Type
Closed Coupled
Material of Construction
Rubber/Steel
Product Type
Tank to Bowl Kit
Compatible SubBrand
Most Toilets
Compatible Brand
American Standard, Sloan, Zurn
Compatible Series
American Standard, Sloan, Zurn
Compatible Product Type
Toilets

Description

Tank to Bowl Gasket Kit, 15pcs, Closed Coupled, Material of Construction Rubber/Steel, Color/Finish BlackIncludes (4) Metal Washers, (4) Nuts, (2) 5/16 In. x 3 In. Bolts, (4) Rubber Washers, (1) Double Seal Rubber Gasket, Manufacturers Warranty Length 5 Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.