Tank to Bowl Gasket, Rubber, Black
Mfr # 36255
Zoro # G4861853
product price: $4.19
/eaKey Features
Fits Brand
Gerber
For Use With
Universal Fit, Flush Valve to Seal Tank-to-Bowl Connection
Material
Rubber
Color/Finish
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36255
Zoro #
G4861853
UPC #
091712362555
Country of Origin
China
Dimensions
Size
1-1/4" x 3-1/4"
Details
Item
Gasket
Fits Brand
Gerber
For Use With
Universal Fit, Flush Valve to Seal Tank-to-Bowl Connection
Material
Rubber
Color/Finish
Black
Color
Black
Type
Tank to Bowl Gasket
Material of Construction
Rubber
Product Type
Gasket
Compatible Series
Gerber(R)
Compatible SubBrand
Gravity Tanks
Compatible Brand
Gerber
Compatible Product Type
Toilets
Description
Gasket, Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.