Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap and Die Set, Plug, 110

  • Mfr # 1PZ54

  • Zoro # G0310037


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Tap Material
Carbon Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
35
Number of Pieces
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PZ54
Zoro #
G0310037
UPC #
190735756645
Country of Origin
China

Dimensions

Size Range
#4 to 3/4", M6 to M18
Size/Range
#4 to 3/4", M6 to M18, 1/8 to 1/4" NPT
Cutting Sizes
35
Tap Dimension Type
Inch, Machine, Metric
Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-24, 1/4"-28, 1/4"-32, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, M6x1.0, M8x1.25, M10x1.0, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M18x1.5, 1/8"-27NPT, 1/4"-18NPT
Tap Sizes Included
#4 to 3/4 in, M6 to M18
Min. Tap Thread Size
#4-40
Max. Die Thread Size
3/4"-16
Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-24, 1/4"-28, 1/4"-32, 1/8"-27, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18, M10x1.0, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M18x1.5, M6x1.0, M8x1.25
Die Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-18NPT, 1/4"-20, 1/4"-24, 1/4"-28, 1/4"-32, 1/8"-27 NPT, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18, M10x1.0, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M18x1.5, M6x1.0, M8x1.25
Max. Tap Thread Size
M18
Drill Bit Size
Metric, NPT
Dimensions Standard
ANSI B1.1
Tap Shank Dia.
0.14 in, 0.18 in, 0.20 in, 0.22 in, 0.24 in, 0.28 in, 0.31 in, 0.35 in, 0.41 in, 0.43 in, 0.47 in, 0.55 in

Details

Item
Tap and Die Set
Tap Material
Carbon Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
35
Number of Pieces
110
SAE or Metric
SAE
Includes
2 Straight Tap Wrenches, T-Handle Tap Wrench, Die Stocks, Plastic Case
Standards
American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
Die Shape
Round
Die Material
Carbon Steel
Tap Chamfer
Plug, Taper
Die Type
Adjustable
Thread Type
Metric, NPT, UNC, UNF
Material
Carbon Steel
Measurement System
Fractional Inch
Thread Standard
Metric, NPT, UNC, UNF
Material - Machining
Carbon Steel
Coolant Fed
Non-Coolant Through
Extended Shank
No
Die Finish
Bright (Uncoated)
Primary Material Application ISO Code
H
Extension Tap
No
Primary Material Application
Ferrous Metal
Number of Dies in Set
35
Case Type
Plastic Case
Extended Neck
No
Spiral Direction
Right Hand
Tap Material Grade
GCr15
Class of Fit
2A
Tap Type
Straight Flute

Description

Tap and Die Set, Number of Pieces 110, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-18, 1/4 In.-20, 1/4 In.-24, 1/4 In.-28, 1/4 In.-32, 1/8 In.-27, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 9/16 In.-12, 9/16 In.-18, M10x1, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M18x1.5, M6x1, M8x1.25

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.