Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Extension, #8, HSS, 5 in

  • Mfr # 21701

  • Zoro # G8300138


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Fits Tap Size
#8
Overall Length
5.00 in
Shank Dia.
0.1940 in
Body Dia.
5/16 in
Depth Tap Enters
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21701
Zoro #
G8300138
UPC #
-
Country of Origin
United States

Dimensions

Fits Tap Size
#8
Overall Length
5.00 in
Shank Dia.
0.1940 in
Body Dia.
5/16 in
Depth Tap Enters
7/8 in
For Tap Shank Dia.
0.1680 in
Extension Square Size
0.1520 in
For Tap Square Size
0.1520 in
Square Drive Size
0.1520 in

Details

Item
Tap Extension
Coolant Fed
Non-Coolant Through
Material - Machining
Steel
Features
Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim Pro¿le Lets You Fit into Places not Accessible to Conventional Tap Extensions

Description

Tap Extension, Overall Length 5 in, Steel, For Tap Square Size 0.1520 in, Fits Tap Size #8, For Tap Shank Dia. 0.1680 in, Shank Dia. 0.1940 in, Body Dia. 5/16 in, Coolant Fed Non-Coolant Through, Extension Square Size 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.