Tap Kit, 3/4"-10, UNC, 2 in, PK3
Mfr # 5TVY7
Zoro # G2272864
product price: $95.65
/pk 3, $31.88/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/4 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
3/4"-10
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TVY7
Zoro #
G2272864
UPC #
190735875636
Country of Origin
China
Dimensions
Overall Length
4 1/4 in
Tap Thread Size
3/4"-10
Shank Dia.
37/64 in
Pitch Diameter Limit
H3
Thread Length
2 in
Tap Dimension Type
Inch
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
Tap Grouping
Tap Set
Tap Thread Type
UNC
Includes
One Each Taper, Plug, and Bottoming
Standards
Unified and American National Threads
Thread Standard
UNC
Measurement System
Fractional Inch
Threads per Inch
10
Thread Limit
H3
Description
Tap Set, Tap Thread Size 3/4 In.-10, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 in, Overall Length 4 1/4 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.