Shop ZORO SELECT
See all product information
Create Account
Tap Kit, 3/8"-16, UNC, 1 1/4 in, PK3
- Mfr # 5PXK7
- Zoro # G3377823
product price:Â
$
32.15
/pk of 3, $10.72/ea
Key Features
Overall Length
2 15/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
3/8"-16
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5PXK7
- Zoro #
- G3377823
- UPC #
- 190735871072
- Country of Origin
- China
Dimensions
- Overall Length
- 2 15/16 in
- Tap Thread Size
- 3/8"-16
- Shank Dia.
- 3/8 in
- Thread Length
- 1 1/4 in
- Pitch Diameter Limit
- H3
- Tap Dimension Type
- Inch
- Shank Diameter
- 0.381 in
- Square Length
- 9/32 in
- Thread Size
- 3/8"-16
- Square Width
- 0.286 in
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
Description
Tap Set, Tap Thread Size 3/8 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 1/4 in, Overall Length 2 15/16 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.